35A001R900
Description
35A001R900 AC MOTOR ; .75HP 675RPM 3PH 60HZ 143T 3546M TEFC F1
Part # 35A001R900
BDI # 20144505
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.56
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Rigid
EM3120T
Description
EM3120T GENERAL PURPOSE MOTOR ; 1.5HP 3490RPM 3PH 60HZ 3518M N
Part # EM3120T
BDI # 127274
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3116T-8
Description
EM3116T-8 GENERAL PURPOSE MOTOR ; 1HP 1775RPM 3PH 60HZ 143T 3520M OPSB F1
Part # EM3116T-8
BDI # 127272
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3550T
Description
EM3550T GENERAL PURPOSE AC MOTOR ; 1.5HP 3500RPM 3PH 60HZ 3520M 143T N
Part # EM3550T
BDI # 127321
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3116T-5
Description
EM3116T-5 GENERAL PURPOSE MOTOR ; 1HP 1774RPM 3PH 60HZ 143T 3522M OPSB F1
Part # EM3116T-5
BDI # 127271
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted