M3543T-5
Description
M3543T-5 GENERAL PURPOSE AC MOTOR ; .75HP 1140RPM 3PH 60HZ 143T 3428M TEFC
Part # M3543T-5
BDI # 129570
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.41
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
M3543T
Description
M3543T GENERAL PURPOSE AC MOTOR ; .75HP 1140RPM 3PH 60HZ 143T 3428M TEFC
Part # M3543T
BDI # 129569
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.41
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
M3153T
Description
M3153T GENERAL PURPOSE MOTOR ; .75HP 1140RPM 3PH 60HZ 143T 3428M OPEN
Part # M3153T
BDI # 129882
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.32
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
L3508T
Description
L3508T GENERAL PURPOSE AC MOTOR ; .75HP 1145RPM 1PH 60HZ 143T 3526LC TEFC
Part # L3508T
BDI # 129471
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.3
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted