EM3546T-8
Description
EM3546T-8 GENERAL PURPOSE AC MOTOR ; 1HP 1775RPM 3PH 60HZ 143T 3520M TEFC F1
Part # EM3546T-8
BDI # 127318
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3116T-8
Description
EM3116T-8 GENERAL PURPOSE MOTOR ; 1HP 1775RPM 3PH 60HZ 143T 3520M OPSB F1
Part # EM3116T-8
BDI # 127272
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted