EM3212T

COMPARE

EM3212T

Description
EM3212T GENERAL PURPOSE MOTOR ; 5HP 3465RPM 3PH 60HZ 182T 3622M OPSB F1

BALDOR-RELIANCE

Part # EM3212T

BDI # 127293

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
XT3032T

COMPARE

XT3032T

Description
XT3032T AC MOTOR ; 3HP 3500RPM 3PH 60HZ 182T 0628M TEFC F1

BALDOR-RELIANCE

Part # XT3032T

BDI # 26362577

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY