EM3218T-5
Description
EM3218T-5 GENERAL PURPOSE MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 3640M OPSB F1
Part # EM3218T-5
BDI # 127296
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3615T-5
Description
EM3615T-5 GENERAL PURPOSE AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 3642M TEFC F1
Part # EM3615T-5
BDI # 127358
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3665T-5
Description
EM3665T-5 GENERAL PURPOSE AC MOTOR ; 42M 4P TEFC HOR 184T SUPER E
Part # EM3665T-5
BDI # 127371
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted