VECP2333T
Description
VECP2333T SEVERE DUTY MOTOR ; 15HP 1765RPM 3PH 60HZ 254TC 0944M TEFC F
Part # VECP2333T
BDI # 130794
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.56
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face