ZDM4103T
Description
ZDM4103T VECTOR DUTY MOTOR ; 54M 4P TEBC HOR 284T TSTATS VECTOR
Part # ZDM4103T
BDI # 132158
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted