Page 1 of 2

Next

Compare
ECTM4102T

COMPARE

ECTM4102T

Description
ECTM4102T AC MOTOR ; 20 AIR OVERHP 1180RPM 3PH 60HZ 286T 1054

BALDOR-RELIANCE

Part # ECTM4102T

BDI # 126902

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4102T-5

COMPARE

ECP4102T-5

Description
ECP4102T-5 SEVERE DUTY MOTOR ; 20HP 1180RPM 3PH 60HZ 286T 1062M TEFC F1

BALDOR-RELIANCE

Part # ECP4102T-5

BDI # 126656

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP84102T-4

COMPARE

ECP84102T-4

Description
ECP84102T-4 SEVERE DUTY MOTOR ; 20HP 1175RPM 3PH 60HZ 286T TEFC F1

BALDOR-RELIANCE

Part # ECP84102T-4

BDI # 126809

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4102T

COMPARE

ECP4102T

Description
ECP4102T SEVERE DUTY MOTOR ; 20HP 1180RPM 3PH 60HZ 286T 1054M TEFC F1

BALDOR-RELIANCE

Part # ECP4102T

BDI # 126654

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2528T

COMPARE

EM2528T

Description
EM2528T GENERAL PURPOSE MOTOR ; 20HP 1180RPM 3PH 60HZ 286T 4056M OPSB F1

BALDOR-RELIANCE

Part # EM2528T

BDI # 127189

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY