AEM2334-4
Description
AEM2334-4 AC MOTOR ; 20HP 1770RPM 3PH 60HZ 286U 1046M TEFC F1
Part # AEM2334-4
BDI # 125087
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted