CWDL3509
Description
CWDL3509 WASHDOWN DUTY MOTOR ; 1HP 3450RPM 1PH 60HZ 56C 3520L TEFC F1
Part # CWDL3509
BDI # 126321
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CL3509
Description
CL3509 GENERAL PURPOSE AC MOTOR ; 1HP 3450RPM 1PH 60HZ 56C 3520L TEFC F1
Part # CL3509
BDI # 126073
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted
VECP3580-4
Description
VECP3580-4 SEVERE DUTY MOTOR ; 1HP 3450RPM 3PH 60HZ 56C 0516M TEFC F1 N
Part # VECP3580-4
BDI # 130797
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.32
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VL3509A
Description
VL3509A GENERAL PURPOSE AC MOTOR ; 1HP 3450RPM 1PH 60HZ 56C 3524L TEFC F1
Part # VL3509A
BDI # 131061
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
CEM3545
Description
CEM3545 GENERAL PURPOSE AC MOTOR ; 1HP 3450RPM 3PH 60HZ 56C 3516M TEFC F1 N
Part # CEM3545
BDI # 125763
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted