CWDL3509
Description
CWDL3509 WASHDOWN DUTY MOTOR ; 1HP 3450RPM 1PH 60HZ 56C 3520L TEFC F1
Part # CWDL3509
BDI # 126321
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
VL3509A
Description
VL3509A GENERAL PURPOSE AC MOTOR ; 1HP 3450RPM 1PH 60HZ 56C 3524L TEFC F1
Part # VL3509A
BDI # 131061
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
VL3503
Description
VL3503 GENERAL PURPOSE AC MOTOR ; .5HP 3450RPM 1PH 60HZ 56C 3413L TEFC F1
Part # VL3503
BDI # 131048
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
CWDL3513
Description
CWDL3513 WASHDOWN DUTY MOTOR ; 1.5HP 3450RPM 1PH 60HZ 56C 3524L TEFC F1
Part # CWDL3513
BDI # 126323
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
VL1306A
Description
VL1306A JET PUMP MOTOR ; .75HP 3450RPM 1PH 60HZ 56C 3424L OPEN F1
Part # VL1306A
BDI # 131027
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.88
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Jet Pump
Mounting Method:
C-Face