CEM3583T-5
Description
CEM3583T-5 GENERAL PURPOSE AC MOTOR ; 1.5HP 3500RPM 3PH 60HZ 143TC 0520M TEFC
Part # CEM3583T-5
BDI # 125783
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted