5KCR49WN0270

COMPARE

5KCR49WN0270

Description
5KCR49WN0270 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 56HZ 1/60/115/208-230V

LEESON

Part # C193

BDI # 20182728

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 22 Ampere | 4 Poles
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
110285.00

COMPARE

110285.00

Description
11028500 ; POR 2 3450 115/230 THREADED

LEESON

Part # 11028500

BDI # 554454

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.15
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Pump Motor
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
110293.00

COMPARE

110293.00

Description
11029300 ; POR 2HP 3450 115/230 ODP

LEESON

Part # 11029300

BDI # 554459

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.34
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Jet Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
110279.00

COMPARE

110279.00

Description
11027900 ; POR 2HP 3450 115/230 ODP

LEESON

Part # 11027900

BDI # 554448

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.55
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Pump Motor
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY