Page 1 of 23

Next

Compare
116605.00

COMPARE

116605.00

Description
116605.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450RPM 56C EPFC 115/208-230 1PH

LEESON

Part # 116605.00

BDI # 20180653

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 7/3.2-3.5 Ampere | 2 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
111936.00

COMPARE

111936.00

Description
111936.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 3450RPM 56 208-230/460V 3PH

LEESON

Part # 111936.00

BDI # 554590

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.44
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3-3.2/1.6 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
119431.00

COMPARE

119431.00

Description
119431.00 EXPLOSION PROOF AC MOTOR ; 2HP 3600RPM 56C EPFC 230/460VAC 3PH

LEESON

Part # 119431.00

BDI # 21515479

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 16.44
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
254TTGN16034

COMPARE

254TTGN16034

Description
254TTGN16034 EXPLOSION PROOF MOTOR ; 15HP 1800RPM EPFC 254TCV

LEESON

Part # C327B

BDI # 22330569

Features

Enclosure: EPFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1775/1478
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 12.25
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 37.5/18.8 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
119428.00

COMPARE

119428.00

Description
119428.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 3600RPM 56C EPFC 230/460V 3PH 60HZ

LEESON

Part # 119428.00

BDI # 22850729

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450/2850
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.81
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.2 To 4/2 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY