K2111A;056T17G15602
Description
056T17G15602 EP MOTOR ; 11/2HP 1800RPM EPFC 56H 3/60/230/460V
Part # K2111A
BDI # 22326846
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
G663A;056T17G15600
Description
056T17G15600 EP MOTOR ; 1HP 1800RPM EPFC 56 3/60/230/460V
Part # G663A
BDI # 22326842
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method:
Rigid
G871;056C17G5324
Description
056C17G5324 EP AC MOTOR ; 1/3HP 1800RPM EPFC 56C 1/60/115/208230V
Part # G871
BDI # 22326238
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6/3.3 Ampere | 4 Poles
Mounting Method:
Rigid
G874;056C17G5326
Description
056C17G5326 EP AC MOTOR ; 3/4HP 1800RPM EPFC 56C 1/60/115/208230V
Part # G874
BDI # 22326240
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.31
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11/5.5 Ampere | 4 Poles
Mounting Method:
Rigid
G876;056C17G5327
Description
056C17G5327 EP AC MOTOR ; 1HP 1800RPM EPFC 56C 1/60/115/208230V
Part # G876
BDI # 22326242
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.31
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.7 Ampere | 4 Poles
Mounting Method:
Rigid