111936.00
Description
111936.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 3450RPM 56 208-230/460V 3PH
Part # 111936.00
BDI # 554590
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.44
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3-3.2/1.6 Ampere | 2 Poles
Mounting Method:
C-Face
119439.00
Description
119439.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 3600RPM 56C 230/460V 3PH 60HZ
Part # 119439.00
BDI # 22500887
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 4.2-4/2 Ampere | 2 Poles
Mounting Method:
Rigid
119435.00
Description
119435.00 GENERAL PURPOSE AC MOTOR ; 3HP 3600RPM 56C EPFC.230/460V 3PH 60HZ
Part # 119435.00
BDI # 24535976
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.94
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.2-7.6/3.8 Ampere | 2 Poles
Mounting Method:
C-Face
119429.00
Description
119429.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 3600RPM 56J EPFC 230/460V 3PH 60HZ
Part # 119429.00
BDI # 22500879
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.45
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 4.2-4/2 Ampere | 2 Poles
Mounting Method:
C-Face
114629.00
Description
114629.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 3450RPM 56 208-230/460V
Part # 114629.00
BDI # 20181146
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3-3.2/1.6 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid