117852.00

COMPARE

117852.00

Description
117852.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 1800RPM 56C EPNV 230/460V 3PH

LEESON

Part # 117852.00

BDI # 21444123

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.47
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.8-1.6/0.8 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
117860.00

COMPARE

117860.00

Description
117860.00 EXPLOSION PROOF AC MOTOR ; 1/3HP 1800RPM 56C EPNV 230/460V 3PH 60HZ

LEESON

Part # 117860.00

BDI # 24535783

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.97
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.2-1.2/0.6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY