Y600;056H17E5301
Description
056H17E5301 EP AC MOTOR ; 230/460VAC 1/4HP 3PH 1800RPM CFACE
Part # Y600
BDI # 21518283
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.1/0.55 Ampere | 4 Poles
Mounting Method:
Rigid
111214.00
Description
111214.00 EXPLOSION PROOF MOTOR ; 1/3HP 1800RPM EPNV 56C 3/60/575V
Part # 111214.00
BDI # 20181955
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 0.5 Ampere | 4 Poles
Mounting Method:
Rigid
G664;056T17E5314
Description
056T17E5314 EP AC MOTOR ; 1/4HP 1725RPM EPNV 56 3/60/575V
Part # G664
BDI # 22326758
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 0.45 Ampere | 4 Poles
Mounting Method:
Rigid
G639;056C17E5314
Description
056C17E5314 EP AC MOTOR ; 1/4HP 1800RPM EPNV 56 1/60/115/208230V
Part # G639
BDI # 22326178
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Rigid
G646;056T17E5308
Description
056T17E5308 EP AC MOTOR ; 1/4HP 1800RPM EPNV 56 3/60/208230/460V
Part # G646
BDI # 22326750
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.1/0.55 Ampere | 4 Poles
Mounting Method:
Rigid