Y603;056H17E5304
Description
056H17E5304 EP AC MOTOR ; 3/4HP 1725RPM 56C 3/60/230/460
Part # Y603
BDI # 21588290
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.4/1.2 Ampere | 4 Poles
Mounting Method:
Rigid
119956.00
Description
119956.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 1725RPM EPNV 208-230/460V 3PH 60HZ
Part # 119956.00
BDI # 24535845
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.4/1.2 Ampere | 4 Poles
Mounting Method:
Rigid
Y602;056H17E5303
Description
056H17E5303 EP AC MOTOR ; 1/2HP 1725RPM 56C 3/60/230/460 EXP PROOF
Part # Y602
BDI # 21770403
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.6/0.80 Ampere | 4 Poles
Mounting Method:
Rigid
117852.00
Description
117852.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 1800RPM 56C EPNV 230/460V 3PH
Part # 117852.00
BDI # 21444123
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.47
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8-1.6/0.8 Ampere | 4 Poles
Mounting Method:
C-Face
5KH32ENB168
Description
5KH32ENB168 EXPLOSION PROOF MOTOR ; 1/12HP 1725RPM EPNV 48 1/60/115V
Part # H454
BDI # 20181705
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/12HP
Other Features:
Current Rating 1.9 Ampere | 4 Poles
Mounting Method:
Rigid