N323;145TTWR6076
Description
145TTWR6076 WASHDOWN MOTOR ; 1HP 1200RPM 145T 3/60/230/460V
Part # N323
BDI # 22328379
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1170/975
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid
122245.00
Description
122245.00 CLOSE-COUPLED PUMP MOTOR ; 1HP 1170RPM 145T TEFC 230/460V 3PH 60HZ
Part # 122245.00
BDI # 24536113
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid
120043.00
Description
120043.00 GENERAL PURPOSE AC MOTOR ; 1HP 1140RPM 145 TEFC 115/208-230V 1PH
Part # 12004300
BDI # 554755
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.8/6.2-6.4 Ampere | 6 Poles
Mounting Method:
Rigid
E2102;145TTFR16078
Description
145TTFR16078 GP AC MOTOR ; 1HP 1200RPM TEFC 145TC 3/60/230/460V
Part # E2102
BDI # 21593486
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted