I221;145TBFR5303
Description
145TBFR5303 GP AC MOTOR ; 2HP 3600RPM TEFC 145T 1/60/115/208230V
Part # I221
BDI # 22327819
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18/10 To 9 Ampere | 2 Poles
Mounting Method:
Rigid
I700;145TBFR5334
Description
145TBFR5334 GP AC MOTOR ; 2HP 1PH 115/230V TEFC 145T 1725RPM
Part # I700
BDI # 22124577
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18.8/9.4 Ampere | 4 Poles
Mounting Method:
Rigid
120867.00
Description
120867.00 GENERAL PURPOSE AC MOTOR ; 2HP 1740RPM 145 TEFC 115/208-230V 1PH
Part # 12086700
BDI # 554789
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method:
Rigid
E2106;145TTFR13002
Description
145TTFR13002 GP AC MOTOR ; 2HP 3600RPM TEFC 145T 3/60/230/460V
Part # E2106
BDI # 22328075
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3490/2900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 2 Poles
Mounting Method:
Rigid
E2157;145TTFR16039
Description
145TTFR16039 GP AC MOTOR ; 2HP 1800RPM TEFC 145T 3/60/200V
Part # E2157
BDI # 22328115
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.3 Ampere | 4 Poles
Mounting Method:
Rigid