K550;5K42HN4133
Description
5K42HN4133 PUMP AC MOTOR ; 1/2HP 1725RPM TEFC 56J 3/60/208230/460V
Part # K550
BDI # 17092346
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.52
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.3-2.2 Ampere | 4 Poles | General Purpose Pump
Mounting Method:
C-Face
113640.00
Description
113640.00 PUMP AC MOTOR ; 1-1/2HP 3600 RPM 1PH 56J TEFC
Part # 113640.00
BDI # 20180828
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.86
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17/8.5 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face
113641.00
Description
113641.00 JET PUMP MOTOR ; 2HP 3450RPM 56 TEFC 115/208-230V 1PH
Part # 113641.00
BDI # 20183144
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.78
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/11.4-10 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face
K230;5K35JN47
Description
5K35JN47 PUMP AC MOTOR ; 1/2HP 3600RPM TEFC 56J 3/60/230/460V
Part # K230
BDI # 20181772
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.4
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.1-2 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
119460.00
Description
119460.00 JET PUMP MOTOR ; 2HP 3490RPM 56J TEFC 230/460V 3PH 60HZ
Part # 119460.00
BDI # 22501067
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.87
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.2-4.8/2.4 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face