114311.00
Description
114311.00 WASHDOWN MOTOR ; 1/3HP 1725RPM 56 TEFC /V
Part # 114311.00
BDI # 554949
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.37
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.4/3.4-3.2 Ampere | 4 Poles
Mounting Method:
C-Face
G1513;5KC35MN73
Description
5KC35MN73 GP AC MOTOR ; 1/3HP 1725RPM 56C 115/230V TEFC 1PH
Part # G1513
BDI # 21537237
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6 Ampere | 4 Poles
Mounting Method:
C-Face
101766.00
Description
101766.00 GENERAL PURPOSE AC MOTOR ; 1/3HP S56C FRM 1800RPM 115/208-230VAC
Part # 10176600
BDI # 554093
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.94
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
Mounting Method:
C-Face
C1419;5KC33FN31
Description
5KC33FN31 GP AC MOTOR ; 1/3HP 3600RPM TEFC 56C 1/60/115/230V
Part # C1419
BDI # 20181923
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.55
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6 Ampere | 2 Poles
Mounting Method:
C-Face
113921.00
Description
113921.00 SPECIAL VOLTAGE MOTOR ; 1/3HP 56C FRM 1500RPM 110/220VAC 50HZ
Part # 113921.00
BDI # 554741
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.98
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.4/3.2 Ampere | 4 Poles
Mounting Method:
C-Face