170621.00
Description
170621.00 ; POR 125 HP 3600 575 TEFC 444TS PREM EFF
Part # 170621.00
BDI # 20182304
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3582
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Current Rating 108 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Overall Length - Inch:
41.07
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Overall Length - Inch:
41.07
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
37.32
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Mounting Method:
C-Face | Foot Mounted
171669.00
Description
171669.00 ; POR 125 HP 1200 575 TEFC 445T PREM EFF
Part # 171669.00
BDI # 20182290
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1192
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Current Rating 124 Ampere | 6 Poles
Mounting Method:
Rigid