Page 1 of 4

Next

Compare
119783.00

COMPARE

119783.00

Description
119783.00 AGRICULTURAL MOTOR ; 3HP 1740RPM TEFC 208-230/460V 3PH 60HZ

LEESON

Part # 119783.00

BDI # 24535799

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 8.9-8.6/4.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
194001.00

COMPARE

194001.00

Description
194001.00 WASHDOWN MOTOR ; 3HP 1800RPM 182TC 230/460V C182T17WK21

LEESON

Part # 194001.00

BDI # 22501117

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.2/3.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
LM16590

COMPARE

LM16590

Description
LM16590 ; POR 3 HP 1800 575

LEESON

Part # LM16590

BDI # 558234

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 14.93
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM24937

COMPARE

LM24937

Description
LM24937 ; POR 3.0 HP 1800 230/460 TEFC 182T

LEESON

Part # LM24937

BDI # 17092855

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 14.97
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
131463.00

COMPARE

131463.00

Description
131463.00 ; POR .3H1800R182TFCV CT40C1C182T17FB32E

LEESON

Part # 131463.00

BDI # 20181221

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.8/3.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY