191421.00
Description
191421.00 WASHDOWN AC MOTOR ; 1HP 1200RPM 3PH 56C TEFC
Part # 191421.00
BDI # 556358
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.1
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8-3.8/1.9 Ampere | 6 Poles
Mounting Method:
C-Face
110163.00
Description
110163.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 56C FRM 1200RPM 208-230/460VAC
Part # 110163.00
BDI # 20181784
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.98
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.4/1.2 Ampere | 6 Poles
Mounting Method:
C-Face
120097.00
Description
120097.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 1140RPM 143 TEFC 208-230/460V 3PH
Part # 120097.00
BDI # 554761
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
11.92
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3-3/1.5 Ampere | 6 Poles
Mounting Method:
C-Face
110411.00
Description
110411.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1140RPM 56 TEFC 115/208-230V 1PH
Part # 110411.00
BDI # 20180531
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.98
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.4/4.6-4.7 Ampere | 6 Poles
Mounting Method:
C-Face
122165.00
Description
122165.00 GENERAL PURPOSE AC MOTOR ; 208-230/460VAC 3PH 1HP 0.75KW 1160 RPM
Part # 122165.00
BDI # 21569294
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.42
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8-3.8/1.9 Ampere | 6 Poles
Mounting Method:
C-Face