117130.00
Description
117130.00 WASHDOWN MOTOR ; 1HP 3450RPM 56 TENV 230/460V
Part # 117130.00
BDI # 20180974
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.22
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.6/1.3 Ampere | 2 Poles
Mounting Method:
C-Face
119485.00
Description
119485.00 WASHDOWN MOTOR ; 1HP 1760RPM 56C 230/460V 3PH 60HZ
Part # 119485.00
BDI # 22501075
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3-2.8/1.4 Ampere | 4 Poles
Mounting Method:
C-Face
113023.00
Description
113023.00 WASHDOWN MOTOR ; 1HP 3450RPM 56 TENV 230/460V
Part # 113023.00
BDI # 20180973
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.6/1.3 Ampere | 2 Poles
Mounting Method:
C-Face
116352.00
Description
116352.00 WASHDOWN MOTOR ; 1HP 1725RPM 56 TENV 115/208-230V 1PH
Part # 116352.00
BDI # 20180927
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.7
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 9/5-4.5 Ampere | 4 Poles
Mounting Method:
C-Face
6439191262
Description
6439191262 BOAT HOIST DUTY MOTOR ; 1HP 1800RPM 56C TENV 115/230V 1PH
Part # 6439191262
BDI # 556794
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.7
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.6/6.8 Ampere | 4 Poles
Mounting Method:
C-Face