E649;143TTTN6526
Description
143TTTN6526 SEVERE DUTY MOTOR ; 460VAC 1.5A 0.75KW 1735RPM IP54
Part # E649
BDI # 21554109
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.5 Ampere | 4 Poles
Mounting Method:
Rigid
U020A;143TTGN6530
Description
143TTGN6530 EP MOTOR ; 1HP 1800RPM EPFC 143T 3/60/575V
Part # U020A
BDI # 20181579
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.3 Ampere | 4 Poles
Mounting Method:
Rigid
C295;5KC49TN0033
Description
5KC49TN0033 GP AC MOTOR ; 1HP 1725RPM TEFC 143T 1 60/115/230V
Part # C295
BDI # 20181564
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.2 Ampere | 4 Poles
Mounting Method:
Rigid
120008.00
Description
120008.00 GENERAL PURPOSE MOTOR ; 1HP 1740RPM 143 TEFC 115/208-230V 1PH
Part # 12000800
BDI # 20180935
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.37
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted