Page 1 of 4

Next

Compare
122229.00

COMPARE

122229.00

Description
122229.00 SPECIAL VOLTAGE MOTOR ; 2HP 1745RPM 145TC 575VAC 3PH 60HZ

LEESON

Part # 122229.00

BDI # 22501224

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.92
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 2.3 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
120060.00

COMPARE

120060.00

Description
120060.00 GENERAL PURPOSE AC MOTOR ; 2HP 145TC FRM 1800RPM 115/230VAC

LEESON

Part # 120060.00

BDI # 20181047

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.43
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
121071.00

COMPARE

121071.00

Description
121071.00 GENERAL PURPOSE AC MOTOR ; 2HP 1800 RPM 3PH 145TC DP

LEESON

Part # 121071.00

BDI # 554826

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.69
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6-5.8/2.9 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
122196.00

COMPARE

122196.00

Description
122196.00 WASHDOWN MOTOR ; 2HP 1745RPM 145TC TEFC 230/460V 3PH 60HZ

LEESON

Part # 122196.00

BDI # 22501212

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 19
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6-5.8/2.9 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
122241.00

COMPARE

122241.00

Description
122241.00 CLOSE-COUPLED PUMP MOTOR ; 2HP 1745RPM 145TC ODP 230/460V 3PH 60HZ

LEESON

Part # 122241.00

BDI # 24536045

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 17.5
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/3.2 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY