194003.00
Description
194003.00 WASHDOWN MOTOR ; 5HP 1800RPM 184TC 230/460V C184T17WK25
Part # 194003.00
BDI # 22501121
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 12.4/6.2 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.96
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted
131611.00
Description
C184T17FC34C AC MOTOR ; 5HP 1725RPM 184 TEFC 230/460V 3PH 60HZ
Part # 131611.00
BDI # 555338
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.18
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Voltage:
230/460
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face
132478.00
Description
132478.00 ; POR 5HP 1800RPM.184TC.TEFC.230/460V.6
Part # 132478.00
BDI # 21551591
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13.7-12.6/6.3 Ampere | 4 Poles
Mounting Method:
Rigid