Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3555/2955
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 63 To 56.5/28.3 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
Foot Mounted