4392;5KH39QN9405X
Description
5KH39QN9405X FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 56 1/60/115V
Part # 4392
BDI # 17103155
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.9 Ampere | 4 Poles
Mounting Method:
Resilient
C1153;5KC49GN0022X
Description
5KC49GN0022X GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115/208230V
Part # C1153
BDI # 17089947
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.6 Ampere | 4 Poles
Mounting Method:
Resilient
X913;056B17T20
Description
056B17T20 FARM DUTY AC MOTOR ; 1/2HP 1725RPM TENV 56 1/60/115/230V
Part # X913
BDI # 20181738
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
K546;5K42JN3050
Description
5K42JN3050 FAN/BLOWER MOTOR ; 1/21/6HP 1725/1140RPM 56 3/60/460
Part # K546
BDI # 17092344
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.1 Ampere | 4 Poles
Mounting Method:
Resilient
K1408;5K42HN4089X
Description
5K42HN4089X FAN/BLOWER MOTOR ; 1/2HP 1725RPM 56 3/60/208230/460
Part # K1408
BDI # 17091896
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.3-2.2 Ampere | 4 Poles
Mounting Method:
Resilient