Page 1 of 5

Next

Compare
FX01FK002

COMPARE

FX01FK002

Description
056T34F15679 FLEXIN1 GP MOTOR ; 1HP 3450RPM TEFC 56C 3PH 60HZ 575V

LEESON

Part # 056T34F15679

BDI # 27569851

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: FLEX-IN-1 Series
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
C334;5KC39RN44X

COMPARE

C334;5KC39RN44X

Description
5KC39RN44X HVAC MOTOR ; 1HP 3450RPM DP 56C 1/60/115/230V

LEESON

Part # C334

BDI # 20181588

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.59
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 13.2 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
117130.00

COMPARE

117130.00

Description
117130.00 WASHDOWN MOTOR ; 1HP 3450RPM 56 TENV 230/460V

LEESON

Part # 117130.00

BDI # 20180974

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.22
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 2.6/1.3 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
D313;056C34F5303

COMPARE

D313;056C34F5303

Description
056C34F5303 GP AC MOTOR ; 1HP 3450RPM TEFC 56C 1/60/115/208230V

LEESON

Part # D313

BDI # 20181596

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 11.2/5.7-5.6 Ampere | 2 Poles
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
191478.00

COMPARE

191478.00

Description
191478.00 WASHDOWN MOTOR ; 1HP 115/230VAC 12.4/6.2A 1PH 3600RPM 56C

LEESON

Part # 191478.00

BDI # 20182649

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.4/6.2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY