C186A;056B17DRR70022A1
Description
056B17DRR70022A1 GP AC MOTOR ; 11/2HP 1725RPM DP 56H 1 60 115/208230V
Part # C186A
BDI # 22326006
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.6/6.4 To 6.3 Ampere | 4 Poles
Mounting Method:
Rigid
G1376;5KCR48WN0273
Description
5KCR48WN0273 GP AC MOTOR ; 11/2HP 1725 TEFC 56H 1PH 115/208230V
Part # G1376
BDI # 17090896
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.5 Ampere | 4 Poles
Mounting Method:
Rigid
117866.00
Description
117866.00 GENERAL PURPOSE AC MOTOR ; 1 5HP 1800RPM 56H TEFC 115/230V 1PH
Part # 117866.00
BDI # 20180502
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.2/8.2-7.6 Ampere | 4 Poles
Mounting Method:
Rigid
M009594.00
Description
M009594.00 AGRICULTURAL MOTOR ; 1 5HP 1725RPM 56H TENV 115/230V
Part # M009594.00
BDI # 557329
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Agricultural
Mounting Method:
Rigid
M009581.00
Description
M009581.00 AGRICULTURAL MOTOR ; 0.75HP 1PH 1800RPM 115/230V TEAO
Part # M009581.00
BDI # 557328
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Agricultural
Mounting Method:
Rigid