191558.00
Description
191558.00 WASHDOWN MOTOR ; 1HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 191558.00
BDI # 21515504
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2-3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
E113281.00
Description
E113281.00 GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 56H 115/208-230V 1PH 60HZ
Part # E113281.00
BDI # 22502538
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 16/8.7-8 Ampere | 4 Poles
Mounting Method:
Resilient
FX32BK003
Description
056T17D15850 FLEXIN1 GP MOTOR ; 1 1/2HP 1725/1425RPM DP 56HC 3PH 60/50HZ
Part # 056T17D15850
BDI # 27569810
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
LM22665
Description
LM22665 INVERTER DUTY MOTOR ; 1.5HP 1800RPM TEFC 56HC 3/60/230/460
Part # LM22665
BDI # 558849
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5/2.5 Ampere | 4 Poles
Mounting Method:
Rigid
116348.00
Description
116348.00 WASHDOWN MOTOR ; 1HP 1725RPM 56H TENV 115/208-230V 1PH
Part # 116348.00
BDI # 20180924
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 9/5-4.5 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid