119783.00
Description
119783.00 AGRICULTURAL MOTOR ; 3HP 1740RPM TEFC 208-230/460V 3PH 60HZ
Part # 119783.00
BDI # 24535799
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.9-8.6/4.3 Ampere | 4 Poles
Mounting Method:
Rigid
CG381;5KCR49WN0270T
Description
5KCR49WN0270T GP AC MOTOR ; 2HP 1725RPM DP 56HZ 1/60/115/208230V
Part # CG381
BDI # 20182729
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 22 Ampere | 4 Poles
Mounting Method:
Rigid
K065;056T17D3303
Description
056T17D3303 GP AC MOTOR ; 2HP 1725/1425 DP 56HZ 3PH 208230/460V
Part # K065
BDI # 20182732
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.2-6.2/3.1 Ampere | 4 Poles
Mounting Method:
Rigid
110090.00
Description
110090.00 AGRICULTURAL MOTOR ; 2HP 1725RPM 56H TEFC /V 1PH 60HZ
Part # 11009000
BDI # 554409
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 9.2 Ampere | 4 Poles
Mounting Method:
Rigid
113770.00
Description
113770.00 GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 56H TEFC /V 1PH 60HZ
Part # 113770.00
BDI # 20183093
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 8.2 Ampere | 4 Poles
Mounting Method:
Rigid