192116.00
Description
192116.00 IEC METRIC MOTOR ; 75HP 55KW 1690RPM 80 IP55/575V 3PH 60HZ
Part # 192116.00
BDI # 556446
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
Current Rating 1.02 Ampere | 4 Poles
Mounting Method:
B3 Face | Rigid
192032.00
Description
192032.00 IEC METRIC MOTOR ; 1/2HP 37KW 1130/915RPM 80 IP55 230/460V
Part # 192032.00
BDI # 20180524
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 1.9/0.95 Ampere | 6 Poles
Mounting Method:
B3 Face | Rigid
192050.00
Description
192050.00 IEC METRIC MOTOR ; 1HP 75KW 3390/2760RPM 80 IP55 230/460V
Part # 192050.00
BDI # 556430
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.748
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.11
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
1HP
Mounting Method:
B3 Face | Rigid
192022.00
Description
192022.00 IEC METRIC MOTOR ; 1/3HP 25KW 1130/915RPM 80 IP55 230/460V
Part # 192022.00
BDI # 556405
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
Current Rating 1.3/0.65 Ampere | 6 Poles
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.1
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
1HP
Mounting Method:
B3 Face | Rigid