101639.00
Description
101639.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450/2850RPM 230/460V 3PH 60/50HZ
Part # 101639.00
BDI # 554080
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.4/0.7 Ampere | 2 Poles
Mounting Method:
Resilient
191742.00
Description
191742.00 GENERAL PURPOSE AC MOTOR ; 33HP 1625/1350RPM 48 DP/115V 1PH 60/50HZ
Part # 191742.00
BDI # 556377
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Instant Reversing
Mounting Method:
Resilient
103794.00
Description
103794.00 SNGL PHSE AC MOTOR ; 1/3HP 1625RPM 115V 60HZ 1PH 4.2A
Part # 103794.00
BDI # 21573623
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 4.2 Ampere | 4 Poles
Mounting Method:
Resilient