112429.00
Description
112429.00 WASHDOWN MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # 11242900
BDI # 554619
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-2/1 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
114627.00
Description
114627.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 3450RPM 56 EPNV 208-230/460V
Part # 114627.00
BDI # 20180589
Features
Enclosure:
TENV | XP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.6-1.6/0.8 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
113586.00
Description
113586.00 WASHDOWN MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # 11358600
BDI # 554678
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2-1.8/0.9 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
191203.00
Description
191203.00 WASHDOWN MOTOR ; 1/2HP 3450RPM 56 TENV 208-230/460V
Part # 191203.00
BDI # 556335
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.6-1.5/0.75 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
110670.00
Description
110670.00 BRAKE AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # 11067000
BDI # 554515
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2-1.8/0.9 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid