191205.00
Description
191205.00 WASHDOWN MOTOR ; 0.33/0.5HP 208-230/460VAC 1.5-1.6/0.8A
Part # 191205.00
BDI # 20180574
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.78
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.5-1.6/0.8 Ampere | 4 Poles
Mounting Method:
C-Face
112429.00
Description
112429.00 WASHDOWN MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # 11242900
BDI # 554619
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-2/1 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
103406.00
Description
103406.00 WASHDOWN MOTOR ; 1/2HP 37KW 1800RPM 230/460V 3PH 60HZ
Part # 103406.00
BDI # 554223
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.62
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame
K284;5K42HN4128
Description
5K42HN4128 FAN/BLOWER MOTOR ; 1/2HP 1725RPM TENV 56 3/60/208230/460V
Part # K284
BDI # 17092085
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.3-2.2 Ampere | 4 Poles
Mounting Method:
Resilient
103404.00
Description
103404.00 GENERAL PURPOSE AC MOTOR ; 1/2HP- 37KW 1800RPM IEC 71 TENV
Part # 103404.00
BDI # 554221
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
11.62
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame