5KH49PN6069
Description
5KH49PN6069 FAN AND BLOWER MOTOR ; 1/3HP 1140RPM DP 56CZ 1/60/115V
Part # H219
BDI # 17091536
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.7
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7 Ampere | 6 Poles
Mounting Method:
C-Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.94
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
117860.00
Description
117860.00 EXPLOSION PROOF AC MOTOR ; 1/3HP 1800RPM 56C EPNV 230/460V 3PH 60HZ
Part # 117860.00
BDI # 24535783
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.97
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.2-1.2/0.6 Ampere | 4 Poles
Mounting Method:
C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.44
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
101522.00
Description
101522.00 ; POR .33H1725RS56DP.115/208- 1PH CT40C1
Part # 101522.00
BDI # 20181186
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.24
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face