121681.00
Description
121681.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 1740RPM 145 TEFC 115/208-230V 1PH
Part # 12168100
BDI # 554876
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17.2/8.8-8.6 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
113300.00
Description
113300.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM 56H TEFC 115/208-230V
Part # 113300.00
BDI # 20180851
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 19/9.5 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
116615.00
Description
116615.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3450RPM 56C EPFC 115/208-230V
Part # 116615.00
BDI # 20180821
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.4/8.4-7.7 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
116489.00
Description
116489.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM 56H TEFC 115/208-230V
Part # 116489.00
BDI # 20180768
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17.2/8.8-8.6 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
110910.00
Description
110910.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM 56H TEFC 115/208-230V
Part # 110910.00
BDI # 20180767
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17.2/8.8-8.6 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid