FX34BK001
Description
056T34D15645 FLEXIN1 GP MOTOR ; 3/4HP 3450/2850RPM DP 56HC 3PH 60/50HZ
Part # 056T34D15645
BDI # 27569803
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX34FK001
Description
056T34F15670 FLEXIN1 GP MOTOR ; 3/4HP 3450RPM TEFC 56C 3PH 60HZ 575V
Part # 056T34F15670
BDI # 27569848
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX34FK002
Description
056T17D15846 FLEXIN1 GP MOTOR ; 3/4HP 1725RPM DP 56HC 3PH 60HZ 575V
Part # 056T17D15846
BDI # 27569816
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX34FK004
Description
056T11F15543 FLEXIN1 GP MOTOR ; 3/4HP 1140RPM TEFC 56HC 3PH 60HZ 575V
Part # 056T11F15543
BDI # 27569850
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX34BK002
Description
056T34F15669 FLEXIN1 GP MOTOR ; 3/4HP 3450/2850RPM TEFC 56C
Part # 056T34F15669
BDI # 27569828
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted