113642.00
Description
113642.00 INSTANT REVERSING MOTOR ; 3/4HP 1625RPM 56H DP /115V 1PH 60HZ
Part # 11364200
BDI # 554698
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.2 Ampere | 4 Poles
Mounting Method:
Resilient
S114;056C17D2060
Description
056C17D2060 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/230V
Part # S114
BDI # 22326140
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.4/5.2 Ampere | 4 Poles
Mounting Method:
Resilient
B319;056C17D2074
Description
056C17D2074 GP AC MOTOR ; 3/4HP 1800RPM DP 56 1/60/115/208230V
Part # B319
BDI # 22326144
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/5 Ampere | 4 Poles
Mounting Method:
Resilient
G101;056T17D2099
Description
056T17D2099 FAN/BLOWER MOTOR ; 3/4HP 1725RPM DP 56 3/60/208230/460V
Part # G101
BDI # 22326680
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.7 To 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Resilient
C1483;5KC46LN0254X
Description
5KC46LN0254X GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/230V
Part # C1483
BDI # 17089889
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 13.2 Ampere | 4 Poles
Mounting Method:
Resilient