Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
12.6
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
2HP
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.1
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
1HP
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.11
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
1HP
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
12.6
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Mounting Method:
B3 Face | Rigid