C331;5KC36JN269X
Description
5KC36JN269X PUMP AC MOTOR ; 1/2HP 3450RPM DP 56J 1/60/115/230V
Part # C331
BDI # 20181763
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.82
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
E100019.00
Description
E100019.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM S56 115/230V 1PH 60HZ
Part # E100019.00
BDI # 22502416
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.49
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
C-Face
5KC42GN0018X
Description
5KC42GN0018X GP AC MOTOR ; 115/230VAC 1/2HP 1PH 1725RPM
Part # C446
BDI # 21517849
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.01
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.6 Ampere | 4 Poles
Mounting Method:
C-Face
C855;5KC49SN2156X
Description
5KC49SN2156X GP AC MOTOR ; 1.5HP 3450RPM TEFC 56C 1/60/115/230V
Part # C855
BDI # 17090115
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.4 Ampere | 2 Poles
Mounting Method:
C-Face
J1025;5KC37FN71X
Description
5KC37FN71X FAN/BLOWER MOTOR ; 1/3HP 3450RPM DP 56C 1/60/115/230V
Part # J1025
BDI # 17091977
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.71
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.4 Ampere | 2 Poles
Mounting Method:
C-Face