113280.00
Description
113280.00 AUGER DRIVE MOTOR ; 1 1/2HP 1725RPM 56 TEFC 115/208-230V
Part # 113280.00
BDI # 554657
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.77
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method:
Face
101119.00
Description
101119.00 AUGER DRIVE MOTOR ; 3/4HP 1725RPM 48 115/208-230V 1PH 60HZ
Part # 101119.00
BDI # 20183302
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.47
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.8/5.3-5.4 Ampere | 4 Poles
Mounting Method:
Face
101120.00
Description
101120.00 AUGER DRIVE MOTOR ; 1/2HP 1725RPM 48 115/208-230V 1PH 60HZ
Part # 101120.00
BDI # 20181798
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.72
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8/3.8-4 Ampere | 4 Poles
Mounting Method:
Face
112615.00
Description
112615.00 AGRICULTURAL MOTOR ; 1HP 1725RPM 56 TEFC 1PH 60HZ
Part # 112615.00
BDI # 554635
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.27
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 14/7 Ampere | 4 Poles
Mounting Method:
Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.62
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Feed Auger Drive
Mounting Method:
Face