116605.00
Description
116605.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450RPM 56C EPFC 115/208-230 1PH
Part # 116605.00
BDI # 20180653
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7/3.2-3.5 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
113931.00
Description
113931.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 56H TEFC 115/208-230V 1PH
Part # 113931.00
BDI # 20183140
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/11.4-10 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
O215;056C34D2112
Description
056C34D2112 HVAC MOTOR ; 3/4HP 3450RPM 56C 1/60/115/208230V
Part # O215
BDI # 21589480
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.94
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.8/4.8-4.9 Ampere | 2 Poles
Mounting Method:
C-Face
114424.00
Description
114424.00 EXPLOSION PROOF AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 115/208-230VAC
Part # 114424.00
BDI # 20180820
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.44
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.4/8.4-7.7 Ampere | 2 Poles
Mounting Method:
C-Face
J1025;5KC37FN71X
Description
5KC37FN71X FAN/BLOWER MOTOR ; 1/3HP 3450RPM DP 56C 1/60/115/230V
Part # J1025
BDI # 17091977
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.71
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.4 Ampere | 2 Poles
Mounting Method:
C-Face