171647.00

COMPARE

171647.00

Description
171647.00 ; POR 2 HP 1800 230/460 TEFC 145T PREM EFF

LEESON

Part # 171647.00

BDI # 20182699

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1745/1450
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6.4 To 6/3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY