G142;056T17D5347
Description
056T17D5347 FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56 3/60/208230/460V
Part # G142
BDI # 22326724
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.4 To 3.6/1.8 Ampere | 4 Poles
Mounting Method:
Resilient
K278;5K46MN4087
Description
5K46MN4087 FAN/BLOWER MOTOR ; 1HP 1800RPM DP 56 3/60/50/208230/460V
Part # K278
BDI # 17092079
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.6-3.8 Ampere | 4 Poles
Mounting Method:
Resilient
G100;056T17D2101
Description
056T17D2101 FAN/BLOWER MOTOR ; 1HP 1800RPM DP 56 3/60/208230/460V
Part # G100
BDI # 22326682
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.4 To 3.4/1.7 Ampere | 4 Poles
Mounting Method:
Resilient
114164.00
Description
114164.00 BRAKE AC MOTOR ; 1HP 1725RPM 56 230/460V 60HZ
Part # 114164.00
BDI # 554910
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method:
Rigid
K1412;5K46MN4087X
Description
5K46MN4087X FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56 3/60/208230/460V
Part # K1412
BDI # 22333209
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.55
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.6 To 3.8 Ampere | 4 Poles
Mounting Method:
Resilient